
U7068 GREY 10 POWER RECLINING SOFA WITH DDT, WC AND LED
Mfr # 5736
Zoro # G013315693
product price:Â $864.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Depth
41.5"
Color
Light Grey
Width
38.25"
Length
86"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5736
Zoro #
G013315693
UPC #
887179101864
Country of Origin
Viet Nam
Dimensions
Depth
41.5"
Width
38.25"
Length
86"
Details
Color
Light Grey
Description
The U7068 Power Reclining Sofa redefines your living space with its blend of comfort, style, and functionality. Designed to accommodate multiple guests, this sofa features independently operated power reclining seats, with a drop-down table, power hub, and wireless charging station ensuring personalized comfort for everyone. The built-in USB ports keep everyone connected, while the neutral grey PU fabric and generous padding offer a cozy and inviting space for you and your loved ones to gather and relax.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.