Shop HOMEROOTS
See all product information
Create Account
Set of Two 13" Clear and Black Glass and Metal Tray Tables, 2PK
Mfr # 605370
Zoro # G122833002
product price:Â $329.99
/pk 2, $165.00/ea
Free Shipping & Returns
Key Features
Shape
Oval
Width
12.6 in
Length
24.21 in
Height
22.44 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605370
- Zoro #
- G122833002
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12.6 in
- Length
- 24.21 in
- Height
- 22.44 in
Details
- Item
- End-Side Tables
- Shape
- Oval
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Leg Type
- Abstract
- Leg Color
- Black
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Includes
- 2 Tables
- Set Type
- Nesting Tables
- Hand Crafted
- No
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Commercial Use
- No
- Set
- Yes
- Base Material
- Iron
- Weight Capacity
- 75 lb
Description
Set of two 13-inch clear and black glass and metal tray tables enhance your living space with a modern touch. These versatile tray tables feature a sleek glass top that beautifully contrasts with the black metal base, creating a striking visual effect. Each piece is designed for both style and functionality, making them perfect for serving snacks or displaying decor. The clear top allows for easy integration into any design scheme, while the durable metal ensures long-lasting use. This set includes two tables, providing flexibility and convenience wherever you need extra surface space. Elevate your home decor and impress guests with this chic addition to your furniture collection. 22.44-inch h x 12.60-inch w x 24.21-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.