
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6275
Zoro #
G613312962
UPC #
887179108665
Country of Origin
Viet Nam
Dimensions
Width
130.5"
Length
118"
Depth
40"
Details
Color
White
Description
Introducing the U8522 Sectional, a masterpiece of comfort, functionality, and style designed to elevate your living space. Crafted with meticulous attention to detail, this power sectional is available in two stunning finishes - a pristine Blanche White or a sophisticated Blanche Charcoal. Each option offers a unique aesthetic that can seamlessly blend into or stand out in any room decor.At the heart of the U8522 Sectional is its unwavering commitment to comfort and convenience. The sectional is generously overstuffed, creating an irresistibly plush seating experience that invites you to sink in and relax. The durable Blanche fabric upholstery not only adds to the luxurious feel but also ensures longevity, promising many years of enjoyment and relaxation.Innovation meets practicality with the U8522 Sectional's thoughtful design features. A built-in storage console equipped with cupholders provides the perfect spot to keep your beverages safe and within reach, enhancing your relaxation experience. The storage compartment offers a convenient space to stow away remotes, magazines, or other living room essentials, keeping your space tidy and organized.Understanding the modern need to stay connected, the U8522 Sectional comes equipped with USB connectivity on both end seats. This feature allows you and your guests to easily charge smartphones, tablets, or other devices without having to leave the comfort of your seat, ensuring that you're always connected when you need to be.Whether you're hosting movie nights, relaxing with a book, or simply lounging after a long day, the U8522 Sectional is designed to provide unmatched comfort and convenience. With its blend of style, functionality, and durability, this power sectional is sure to become a cherished centerpiece in your home, bringing you and your loved ones together for countless moments of relaxation and joy.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.