
Chemical Resistant Gloves, 13 in L, 15 mil, 1 PR
Mfr # 515F-9(L)
Zoro # G714573538
product price:Â $4.85
/pr
Sold in multiples of 2 for $9.70
Key Features
Glove Length
13 in
Glove Thickness
15 mil
Glove Liner Material
Cotton
Color
green
Glove Materials
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
515F-9(L)
Zoro #
G714573538
UPC #
816679016385
Country of Origin
China
Dimensions
Glove Length
13 in
Glove Thickness
15 mil
Glove Size
9
Details
Item
Chemical Resistant Gloves
Glove Liner Material
Cotton
Color
green
Glove Materials
Nitrile
Supported / Unsupported
Unsupported
Glove Texture
Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.