Shop KEEN

Men's Athletic Shoe, 11, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G902673309

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Vapor
Width
D
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1024604
Zoro #
G902673309
UPC #
-
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Closure Type
Lace Up
Insole Color
Yellow
Predominant Footwear Color
Black
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Electrical Hazard Rated
No
Conductive
No
Upper Material
Mesh
Metatarsal Guard Style
None
Waterproof Type
None
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Lugs
Nylon/TPU
Toe Style
Round Toe
Non Metallic Upper
Yes
Heel Style
Flat Heel
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Resists
Oils, Slips
Chemical Resisting Sole
No
Non-Marking Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Footwear Style
Athletic Shoe
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh
Removable Insole
Yes
Wide Toe Cap
Yes
Heat Resistant
No
Shank Material
Nylon
Footwear Construction
Cemented
Oil Resisting Sole
Yes
Static Dissipative
Yes
Insole Material
Polyurethane
Footwear Construction Type
Cemented
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Upper Color
Black
Upper Material Description
Mesh
Midsole Material
EVA, Polyurethane
Footwear Shank
Yes
Insulated
No
Metal Chip Resisting Sole
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Footwear Closure Type
Lace Up
Insole System
Removable
Midsole Technology
KEEN.ReGEN
Toe Shape
Round
Laces Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
For Outdoor Traction
No
Footwear Shank Type
Nylon
Outsole Color
Black
Metatarsal Guard
No
Last Number or Name
Vista Energy ESD
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Heel - Wet
0.7
Construction
Cemented
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black/Vapor

Dimensions

Size
11
Width
D
Footwear Width
D
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
11

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.