
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Hi-Vis Green
Mfr # 945PF-S
Zoro # G014563475
product price:Â $21.85
/pk 100, $0.22/eaKey Features
Color
Hi-Vis Green
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
945PF-S
Zoro #
G014563475
UPC #
810033298165
Country of Origin
China
Dimensions
Size
S
Palm Thickness
6 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Hi-Vis Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Lining
Unlined
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.