Shop GLOBAL GLOVE
See all product information
Create Account
Leather Shoulder Economy Grade Split Welder Glove, Large, 12PK
- Mfr # 1200E
- Zoro # G215848937
product price:Â
$
93.15
/pk of 12, $7.76/ea
Key Features
Glove Size
Large
Glove Back Material
Leather
Glove Leather Grade
Economy
Thumb Style
Wing
Glove Liner Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200E
- Zoro #
- G215848937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- Large
Details
- Glove Back Material
- Leather
- Glove Leather Grade
- Economy
- Thumb Style
- Wing
- Glove Liner Material
- Cotton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.