Shop GLOBAL GLOVE & SAFETY
See all product information
Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue
Mfr # 705PF-XS
Zoro # G010070540
product price:Â $12.15
/pk 100, $0.12/ea
Sold in multiples of 10 for $121.50
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
705PF-XS
Zoro #
G010070540
UPC #
816679016996
Country of Origin
Thailand
Dimensions
Size
XS
Palm Thickness
5 mil
Length
9.5 in
Size- Alpha
XS
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets ANSI/ISEA 105-2016 standard
Texture Location
Fingertips
Description
Powder Free, 5-Mil, Disposable, FDA Compliant, Size- Alpha XS, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.