Shop HEXARMOR

Rig Lizard(R) Thin Lizzie Mechanics Gloves, Nitrile Palm, XXXL

  • Mfr # 2098-XXXL (12)

  • Zoro # G2656240


product price:  $20.69
/pr

Key Features

Cuff Style
Elastic
Glove Length
11 3/16 in
Palm Material
Nitrile
Application
Oil and Mining Industry
Palm Construction
Flexible Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2098-XXXL (12)
Zoro #
G2656240
UPC #
810001797102
Country of Origin
China

Dimensions

Glove Size
XXXL
Glove Length
11 3/16 in
Thickness
13 ga
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Cuff Style
Elastic
Palm Material
Nitrile
Application
Oil and Mining Industry
Palm Construction
Flexible Sandy Nitrile
Finger Coverage
Full Finger
Insulated
No
Standards
CE
ANSI/ISEA Cut Load
6,437 g
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
Yes
ANSI/ISEA Impact Level
1
EN 388 Rating
4X44FP
Impact Glove Type
ANSI/ISEA Rated
Glove Back Material
Highly Flexible IR-X(R) Impact Exoskeleton
Low-Profile Impact Protection
Yes
Includes Keypad Nib
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Cut Level
A9
Series
Rig Lizard(R) Thin Lizzie
Brand and Series
HexArmor Rig Lizard(R) Thin Lizzie
Glove Materials
Fiberglass, HPPE, Nitrile, Steel
Includes Pull Strap
No
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Features
Pinch-Point Protection
Glove Backing Material
Highly Flexible IR-X(R) Impact Exoskeleton
Glove Palm Material
Nitrile

Description

Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Elastic, Insulated No, Palm Material Nitrile, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A9, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.