Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSC-137-Z Set Screw Collar

  • Mfr # GSC-137-Z

  • Zoro # G6772756


product price: $4.31
/ea
Sold in multiples of 3 for $12.93

Key Features

Bore Dia.
1-3/8 in
Material
Steel
Outside Dia.
2-1/8 in
Width
3/4 in
Screw Size
3/8"-16 x 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-137-Z
Zoro #
G6772756
UPC #
44861637319
Country of Origin
China

Dimensions

Bore Dia.
1-3/8 in
Outside Dia.
2-1/8 in
Width
3/4 in
Screw Size
3/8"-16 x 3/8

Details

Material
Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.