Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSC-243-Z Set Screw Collar

  • Mfr # GSC-243-Z

  • Zoro # G6764724


product price: $14.15
/ea

Key Features

Bore Dia.
2-7/16 in
Material
Steel
Outside Dia.
3-1/2 in
Width
1 in
Screw Size
1/2"-13 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-243-Z
Zoro #
G6764724
UPC #
44861633427
Country of Origin
China

Dimensions

Bore Dia.
2-7/16 in
Outside Dia.
3-1/2 in
Width
1 in
Screw Size
1/2"-13 x 1/2 in

Details

Material
Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.