Zoro Homepage

GSCC-087-087-KW One-Piece Clamping Coupling with Keyway

  • Mfr # GSCC-087-087-KW

  • Zoro # G6767740


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7/8 in
Outside Dia.
1-5/8 in
Length
2-1/2 in
Material
Steel
Application
One-Piece Industry Standard Clamping Couplings. High axial load and torque capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCC-087-087-KW
Zoro #
G6767740
UPC #
44861055717
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1-5/8 in
Length
2-1/2 in
Keyseat Size (In.)
3/16 x 3/32 in

Details

Material
Steel
Application
One-Piece Industry Standard Clamping Couplings. High axial load and torque capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.