Zoro Homepage

0-30 PSI psi, 1/8 in NPT Center Back Mount Location, ABS Plastic Case Material

  • Mfr # B2781344

  • Zoro # G508613402


product price: $26.19
/ea

Key Features

Accuracy
3/2/3% °F
Process Connection Location
Center Back Mount
Process Connection Size
1/8 in NPT
Gauge Case Material
ABS Plastic
Series
111.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2781344
Zoro #
G508613402
UPC #
707022466882
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in NPT
Gauge Size
2 in
Dual Size
1

Details

Accuracy
3/2/3% °F
Process Connection Location
Center Back Mount
Gauge Case Material
ABS Plastic
Series
111.12
Primary Pressure Range
0-30 PSI
Pointer Material
Black ABS Plastic
Dial Material
White Plastic With Stop Pin
Media Operating Temperature
-40°F To 140°F °F
Ambient Operating Temperature Range
-40°F To 140°F °F
Window Type
Removable Snap-Off
Window Material
Polycarbonate
Wetted Parts Material
Brass Copper Alloy

Description

Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount CBM rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.