Shop WINTERS

Industrial Pressure Gauge, 0 to 300 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PFP2340WBW
  • Zoro # G6613411

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP2340WBW
Zoro #
G6613411
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Case Color
Gray
Includes
Restrictor Screw
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Calibration Certificate Included
No
Characteristics
Protects Against Vibration and Pulsation
Gauge Special Options
Heavy Duty
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 2,100
Pressure Range Type
Pressure
Sensor Material
316L Stainless Steel
Compatible Process Media
Oil
Field Fillable
No
Pointer Characteristics
Micrometer Adjustable
Bezel Material
304 Stainless Steel
Scale Type
Dual
Accuracy Scale
Full Scale
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Freeze Resistant Movement
No
Case Construction
Welded Joint
Pointer Material
Aluminum
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Bayonet Ring
Process Connection Gender
Male
Includes Vent Plug
No
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Over-Pressure Limit
25%
Bezel Gasket Material
Buna-N
Dial Color
Reflective White
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
304 Stainless Steel
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Non-Sparking
No
Pointer Color
Black
Maximum Pressure
300
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP66
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Case Depth
1.858 in
Nominal Dial Size
6 in
Case Diameter
6.338 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.