Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Global Industrial #000 Bubble Lined Poly Mailers, 4W x 8L, White, 500PK 412516

#000 Bubble Lined Poly Mailers, 4W x 8L, White, 500PK (Discontinued)

  • Mfr # 412516
  • Zoro # G008613292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412516
Zoro #
G008613292
UPC #
707022437028
Country of Origin
China

Dimensions

Width
4 in
Length
8 in

Details

Color
White
Material
Polyethylene

Description

A cost effective option, lightweight mailers require less postage than standard boxes. Peel and stick lip saves valuable insertion and fastening time. The moisture resistant polyethylene bag and interior layer of 3/8 bubble lining protects content during shipping. Tear resistant interior film surface. Sold in quantities of 500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.