10ftL Mounting Angle for Roof Panel
- Mfr # 240721
- Zoro # G211938045
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240721
- Zoro #
- G211938045
- UPC #
- 707022028080
- Country of Origin
- China
Dimensions
- Overall Width
- 10 in
Details
- Color
- Gray
- Material
- Steel
Description
Mounting Angle for Roof Panel 10ftL. This 10ftL mounting bracket helps attach roof panels to the wire mesh security rooms. Pre-drilled to allow installation to top of Wire Mesh Partiton framing. Durable steel with gray powder coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.