Corner Post, 10ft
- Mfr # 603345
- Zoro # G111937827
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Type
Post
Overall Height
10 in
Overall Width
1/2 in
Overall Depth
1/6 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 603345
- Zoro #
- G111937827
- UPC #
- 707022023580
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Overall Width
- 1/2 in
- Overall Depth
- 1/6 in
Details
- Type
- Post
- Color
- Gray
- Item
- Post
- Material
- Steel
Description
Corner Post - 10ft - 603345. Durable steel post is welded for extra strength. Gray powder coat finish. Corner posts are required for each right angle corner connection. Connects wire mesh partitions at a 90 degree angle for corners. Allows floor anchoring for stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.