Zoro Homepage

115, Cool Only BtuH, 18-9/16 in W.

  • Mfr # 292853

  • Zoro # G209145967


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
BtuH Cooling
Cool Only
Width
18-9/16 in
Height
13-9/16 in
Includes
Window Kit, Romote controller, battery, screw parts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292853
Zoro #
G209145967
UPC #
707022369473
Country of Origin
China

Dimensions

Width
18-9/16 in
Height
13-9/16 in
Depth
17-5/16 in

Details

Voltage
115
BtuH Cooling
Cool Only
Includes
Window Kit, Romote controller, battery, screw parts.
Color
White

Description

. Compact 8,000 BTU window air conditioner cools a room up to 350 square feet. An included remote control allows you to set the comfort level to your preference and precisely control the temperature and fan speed from across the room. Also includes window installation kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.