
(1)18" and (1) 36" Louver and (1)18" Steel Panel w/24 Yellow Bins For 72" Bench
Mfr # 651452
Zoro # G122790879
product price:Â $158.99
/eaKey Features
Overall Height
19 in
Overall Width
36 in
Color
Gray
Load Capacity
50 lbs
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
651452
Zoro #
G122790879
UPC #
-
Country of Origin
China
Dimensions
Overall Height
19 in
Overall Width
36 in
Details
Color
Gray
Load Capacity
50 lbs
Material
Steel
Assembled/Unassembled
Assembled
Type
Louver Panel
Description
Customize your bench with a bin panel kit featuring 24 (4 1/8" x 5 1/2" x 3"H) yellow plastic bins. Steel panels for hanging papers with magnetic clips (clips not included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.