12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled
- Mfr # 800355
- Zoro # G908612289
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33-1/2 in
Overall Length
36 in
Material
Hardwood Base & Kd Steel Wire Frame
Color
Brown
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800355
- Zoro #
- G908612289
- UPC #
- 707022380997
- Country of Origin
- China
Dimensions
- Overall Height
- 33-1/2 in
- Overall Length
- 36 in
- Overall Width
- 26 in
Details
- Material
- Hardwood Base & Kd Steel Wire Frame
- Color
- Brown
- Assembled
- No
Description
This durable canvas truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, 3/8 steel wire frame, Four 4 non-marking rubber swivel casters handle heavy loads easily. Both Truck ends feature a large document pocket and a reinforced pull handle. Shipped Boxed Unassembled. Includes an elasticized nylon cap to contain and protect canvas cart contents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.