Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 8 Bushel, Blue

  • Mfr # 408SOBC/BL
  • Zoro # G4327106

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Material
Steel/Vinyl
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
408SOBC/BL
Zoro #
G4327106
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Blue
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
3 in Casters
Handle Type
Soft Loop
Load Capacity - Hoppers and Cube Trucks
300 lb.
Container Material
Flame Retardant Vinyl
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Includes
Non-Marking Bumper
Volume Capacity
3/8 cu. yd.
Caster Material
Polyurethane
Liner Style
Permanent
Caster Type
Non-Marking
Item - Basket Trucks
Basket Truck
Cubic Foot Capacity
10 cu ft
Optional Lid
Mfr Model No. 4618HL
Color - Hoppers and Cube Trucks
Blue
Bushel Capacity
8
Cubic Yard Capacity
0.82 cu yd
Caster Configuration
(4) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Mobility Option
Forklift-Capable, Manual
Features
Corrosion Resistant
Number of Compartments
1
Caster/Wheel Mounting Location
Standard
Includes Frame Bumpers
With Frame Bumpers
Caster Mounting Type
Plate
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Number of Drain Holes
0
Base Material
Steel
Non-Marking Casters/Wheels
Yes
Caster Frame Material
Steel
Base Finish/Coating
Powder-Coated
Liner Material
Vinyl
Truck Style
Standard
Liner Color
Blue
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
End Style
Closed
Quiet Performance Features
Sealed Bearings
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Wire Color
Blue

Dimensions

Overall Height
30 1/2 in
Overall Length
36 1/2 in
Overall Width
25 in
Wheel Diameter
3 in
Caster Dia.
3"
Inside Height
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 in
Caster Mounting Height
6 1/8 in
Inside Width
23 1/2 in
Overall LxWxH
36 1/2 in x 25 in x 30 1/2 in
Inside Length
35 in
Caster Width
1 in
Wire Rope Length
36 1/2 in
Length
36 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.82 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 35 in, Inside Width 23 1/2 in, Inside Height 24 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 30 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.