Zoro Homepage

12 Gallon Stainless Steel Slim Trash Can, Rectangular Butterfly Step-On

  • Mfr # 641445SS

  • Zoro # G708591630


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Silver
Height
25-2/3 in
Overall Width
11 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641445SS
Zoro #
G708591630
UPC #
707022409339
Country of Origin
China

Dimensions

Height
25-2/3 in
Overall Width
11 in
Depth
19-1/2 in

Details

Item
Step-On Can
Container Shape
Rectangular
Color
Silver
Material
Stainless Steel

Description

Compact, lightweight design for minimal space and easy movement to different locations. Can provides a touchless disposal station that collects up to 12 Gallons of waste within a solid container. Each unit has a traditional steel finish, and features a slip-resistant base to keep receptacles upright and in place. Butterfly lid design allows low lid clearance. Dimensions are 25-2/3H x 11W x 19-1/2D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.