Shop GLOBAL INDUSTRIAL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 in W, 12 D, 66 in H, Tan
- Mfr # B2311312
- Zoro # G708597205
product price:Â
$
285.99
/ea
Key Features
Overall Width
12 in
Overall Depth
12
Overall Height
66 in
Color
Tan
Material of Construction
Steel/Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2311312
- Zoro #
- G708597205
- UPC #
- 192109039958
- Country of Origin
- United States
- Color
- Tan
- Material of Construction
- Steel/Polycarbonate
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12
- Overall Height
- 66 in
Description
Engineered specifically for use in school, commercial and factory facilities. Legs add 6 to height. These Five Tier Lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. Five Tier lockers are ideal for added storage of personal items where space is limited.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.