Zoro Homepage

12 in W, 15 D, 66 in H, Blue

  • Mfr # 652062BL

  • Zoro # G608597039


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15
Overall Height
66 in
Color
Blue
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652062BL
Zoro #
G608597039
UPC #
707022092104
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
15
Overall Height
66 in

Details

Color
Blue
Material of Construction
Steel

Description

Engineered for years of heavy-duty service. The lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security
  • This single tier locker has a secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks
  • Generously sized louvers promote ventilation
  • Legs add 6 to height
  • Durable, attractive powder coat finish
  • Includes blank number plates
  • Lockers feature finished sides; no need for decorative end panels
  • Lockers must be anchored securely to floors or walls
  • 1-wide and 3-wide lockers have four foot plates included
  • Foot plates bolt to outside locker leg supports and maybe anchored to the floor
  • Anchors not included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.