
12 in W, 15 D, 78 in H, Gray
Mfr # 652146GY
Zoro # G908597210
product price: $342.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
12 in
Overall Depth
15
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652146GY
Zoro #
G908597210
UPC #
707022330701
Country of Origin
Viet Nam
Dimensions
Overall Width
12 in
Overall Depth
15
Overall Height
78 in
Details
Color
Gray
Material of Construction
Steel
Description
This double tier locker includes double and single-prong coat hooks. Doors are styled with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Reinforced, welded frame-and-door assemblies ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Legs add 6 to height. Includes blank number plates. Assembled lockers are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.