Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 in W, 18 D, 78 in H, Gray
- Mfr # 652178GY
- Zoro # G808597259
product price:Â
$
344.99
/ea
Key Features
Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 652178GY
- Zoro #
- G808597259
- UPC #
- 707022338875
- Country of Origin
- Viet Nam
- Color
- Gray
- Material of Construction
- Steel
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 18
- Overall Height
- 78 in
Description
These lockers feature 16-gauge steel doors, 5-knuckle security hinges, a quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The secure 3-point positive locking system improves security, while the, hat shelf, chrome door latch for smooth fingertip opening, and one double and two single-prong coat hooks are some of the user-friendly features provided. These lockers feature finished sides, so there is no need for decorative end panels, and can be anchored securely to floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.