Locker
- Mfr # 7200SE
- Zoro # G423431242
product price:Â
$
1,784.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Model Name
Endurance(TM) Locker
Overall Height
78 1/2 in
Color
Seagrass
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7200SE
- Zoro #
- G423431242
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Locker
- Model Name
- Endurance(TM) Locker
- Color
- Seagrass
- Number of Shelves
- 2
- Standards
- ISO
- Number of Storage Compartments
- 3
- Number of Doors
- 0
- Wire Color
- Seagrass
Dimensions
- Overall Height
- 78 1/2 in
- Overall Width
- 26 in
- Overall Depth
- 26 in
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.