Zoro Homepage

12 in W, 18 D, 78 in H, Tan

  • Mfr # 652078TN

  • Zoro # G708597014


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Material of Construction
Steel
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652078TN
Zoro #
G708597014
UPC #
707022092593
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
18
Overall Height
78 in

Details

Material of Construction
Steel
Color
Tan

Description

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security
  • These double tier lockers have a secure 2-point positive locking system and double and single-prong coat hooks
  • Generously sized louvers promote ventilation
  • Legs add 6 to height
  • Durable, attractive powder coat finish
  • Includes blank number plates
  • Lockers feature finished sides; no need for decorative end panels
  • Lockers must be anchored securely to floors or walls
  • 1-wide and 3-wide lockers have four foot plates included
  • Foot plates bolt to outside locker leg supports and maybe anchored to the floor
  • Optional Anchor Kits sold separately
  • Inside Dimensions : 12W x 13.5D x 35.5H and Door Opening 9.0625W x 34.5H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.