Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Thick Melamine Laminated Deck 36W x 18D

  • Mfr # 235CP02

  • Zoro # G408611232


product price: $9.59
/ea

Key Features

Color
White
Material
Melamine Laminated Particle Board
Thickness
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235CP02
Zoro #
G408611232
UPC #
81047900202
Country of Origin
United States

Dimensions

Overall Depth
18
Overall Width
36 in
Thickness
1/2

Details

Color
White
Material
Melamine Laminated Particle Board

Description

Melamine Laminated Deck 36W x 18D x 1/2 Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.