120x30 Production Workbench, Shop Square Edge Top, 2 Cabinet, 4 Drawer GY

  • Mfr # 607999

  • Zoro # G911892425


product price: $1,428.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Workbench/Table Assembly
Unassembled
Depth
30 in
Height
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607999
Zoro #
G911892425
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Height
35-1/2 in
Width
120 in

Details

Color
Gray
Item
Triple Pedestal Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

120inW x 30inD Production Workbench - Shop Square Edge Top, 2 Cabinet, 4 Drawer Gray. These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4inW x 20inD x 32inH featuring full length aluminum drawer pulls and smooth gliding nylon rollers. Inside drawer dimension are 13inW x 17-3/4inD x 5-1/2inH. Tempcore - 1-1/2in thick, 3/16in high grade hardboard on two sides w/45 lb. density particleboard core. 120inW Benches include 2 60inW tops, 2 cabinets and 4 drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.