Heavy Duty Workbench
- Mfr # SP-TWTYP2GANK0
- Zoro # G515581213
product price:Â
$
3,072.99
/ea
Key Features
Overall Depth
24 in
Overall Height
74 in
Overall Width
48 in
Color
Brown, White
Standards
ANSI/BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-TWTYP2GANK0
- Zoro #
- G515581213
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 74 in
- Overall Width
- 48 in
- Shelf Width
- 48 in
- Adjustable Shelf Height
- Yes
- Caster Diameter
- 3 in
Details
- Color
- Brown, White
- Item
- Computer Workstation
- Standards
- ANSI/BIFMA
- Material
- Laminate, Steel
- Number of Shelves
- 1
- Number of Drawers
- 0
- Caster Type
- (2) Swivel and (2) Locking
- Number of Cabinets
- 0
- Number of Display Mounts
- 1
- Product Type
- Computer Workstation
- Weight Capacity
- 1,000 lb
- Number of Trays
- 0
- Number of Casters
- 4
- Shell Material
- Laminate, Steel
- Wire Color
- Brown, White
Description
Computer Workstation, Product Type Computer Workstation, Overall Height 74 in, Overall Depth 24 in, Number of Trays 0, Overall Width 48 in, Number of Cabinets 0, Weight Capacity 1,000 lb, Number of Shelves 1, Shelf Width 48 in, Color Brown, White, Material Laminate, Steel, Number of Casters 4, Caster Diameter 3 in, Caster Type (2) Swivel and (2) Locking, Number of Display Mounts 1, Number of Drawers 0, Standards ANSI/BIFMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.