Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

144 Inch Pallet Rack Beam, Slotted 6250 lbs cap 2Pcs

  • Mfr # 711275

  • Zoro # G708825865


product price: $305.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Overall Width
144 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711275
Zoro #
G708825865
UPC #
707022370813
Country of Origin
United States

Dimensions

Overall Width
144 in

Details

Color
Orange
Material
Steel

Description

High strength one-piece tube-seamed steel beams. Powder coat baked polyester finish. 1-5/8H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Piston. Full C type weld construction ensures maximum durability under all conditions. b>To select load beam determine the desired length by adding a minimum of 10 to two pallet widths or 14 to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.