Unslotted Steel Pallet Rack Beam, 108inL x 5-1/2inH, 6420 lb. Cap., 2PK
- Mfr # 245975
- Zoro # G211863750
product price:Â
$
191.99
/pk of 2, $96.00/ea
Key Features
Color
Orange
Overall Width
108 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 245975
- Zoro #
- G211863750
- UPC #
- 707022029384
- Country of Origin
- Viet Nam
- Color
- Orange
- Material
- Steel
Dimensions
- Overall Width
- 108 in
Description
Pallet Rack Beam 108inLx5-1/8inH Notched 6270 Lb Cap/Pr 2 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.