
14in High Velocity Fan, Wall and Column Mount, 115V
Mfr # 293146
Zoro # G111937803
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Housing Height (In.)
22-7/16 in
Housing Width (In.)
21.17 in
Housing Depth (In.)
15-7/16 in
Housing Material
High Impact Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293146
Zoro #
G111937803
UPC #
-
Country of Origin
China
Dimensions
Housing Height (In.)
22-7/16 in
Housing Width (In.)
21.17 in
Housing Depth (In.)
15-7/16 in
Details
Housing Material
High Impact Polyethylene
Description
Cooling distance of up to 46. Corrosion resistant. Help your employees keep their cool with the Global IndustrialTM High Velocity Dock Fan with Wall / Column Mount. Equipped with a galvanized aluminum blade and made of high impact polyethylene, this fan is built for performance, superior distance of air throw, and long-lasting durability. The wall / column mount makes it ideal for easy placement in warehouses, garages, and other commercial and industrial spaces. UL, cUL Listed. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.