
15 in W, 30 in L, 28 to 45 in H, White
Mfr # 436910WH
Zoro # G011937538
product price:Â $66.65
/eaKey Features
Width
15 in
Length
30 in
Height
28 to 45 in
Tabletop Color
White
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
436910WH
Zoro #
G011937538
UPC #
707022457019
Country of Origin
China
Dimensions
Width
15 in
Length
30 in
Height
28 to 45 in
Details
Tabletop Color
White
Assembled/Unassembled
Unassembled
Description
Provide your patient rooms with essential serving tables. The Global Industrial™ Overbed Table fits over any standard medical bed, providing surface space for food trays, reading materials or electronic devices. Can support a light amount of supplies or medical equipment. H-Base ensures absolute stability. Stark white finish tabletop measures 15inW x 30inL. 1 Year Limited Warranty. Key Features:. Ideal for activities involving hemi, super-hemi, pediatric height wheelchairs and low beds. A high-quality, low-pressure laminate top with walnut finish. 16inW x 27inL white steel H-base provides security and stability. Smooth operating, easy-lift spring mechanism for easy height adjustment. 2in swivel casters allow for easy maneuverability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.