Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 Lb. Capacity Forklift Tilting Drum Dumper

  • Mfr # 190702

  • Zoro # G909146561


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Assembled
Yes
Depth
26-5/8 (Fork Pocket) in
Weight
169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190702
Zoro #
G909146561
UPC #
707022009843
Country of Origin
China

Dimensions

Depth
26-5/8 (Fork Pocket) in

Details

Material
Steel
Color
Yellow
Assembled
Yes
Weight
169

Description

Raise, tilt and drain 55 gallon steel drums easily without leaving the forklift; pouring is controlled with the 10' pull chain. Attaches quickly to the forks. Fork pockets are 7W x 2-1/2H x 26-5/8D, spaced 31-1/2 apart center-to-center 38-1/2 overall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.