
16 Person Box Locker, 12W x 18D x 12H, Tan, Assembled
Mfr # 238235TN
Zoro # G608825873
product price:Â $767.99
/eaKey Features
Overall Width
72 in
Overall Depth
18
Overall Height
78 in
Locker Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238235TN
Zoro #
G608825873
UPC #
707022336376
Country of Origin
Viet Nam
Dimensions
Overall Width
72 in
Overall Depth
18
Overall Height
78 in
Details
Color
Tan
Locker Material
Steel
Description
Ideal for use in employee locker rooms and more, 16 box lockers are arranged around a 1 diameter central coat rod. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Includes blank number plates. Shipped partially assembled. Assembled lockers are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.