This item is Discontinued.

Tennsco Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Tier, Sand CBL6-121512-1 SAND

This item is Discontinued.

Tennsco

Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Tier, Sand (Discontinued)

Mfr # CBL6-121512-1 SAND
Zoro # G7264625
Country of Origin United States
Category Box Lockers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBL6-121512-1 SAND
Zoro #
G7264625
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
13 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Box Lockers
Box Locker
Tier
Six
Locking System
Padlock Hasp
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish
Powder Coated
Legs
6"
Handle Type
Pull
Locker Configurations
(1) Wide, (6) Tier
Includes
ID Plate
Door Type
Louvered
Locker Color
Tan
Number of Units Wide
1
Includes Number Plates
Yes
Number of Tiers
6
Audit Trail Storage
None
Number of Lockers
6
Frame Assembled
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 13 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.