Zoro Homepage

17 in Height, 17 in Width, Vinyl

  • Mfr # 724235

  • Zoro # G008612080


product price: $49.95
/ea

Key Features

Width
17 in
Height
17 in
Sign Material
Vinyl
Thickness
1/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724235
Zoro #
G008612080
UPC #
707022405904
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
1/10

Details

Sign Material
Vinyl

Description

Effectively convey safety messages with safety floor signs. Highly visible, large 17 diameters are ideal for plants, factories, and warehouses. Safety messages are sub-surface printed on heavy-duty non-skid 10 mil clear vinyl with permanent pressure sensitive adhesive. Text on Sign: FORKLIFT TRAFFIC AREA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.