Zoro Homepage

18in & 36in Louver Panel Kit, 72inW, Tan

  • Mfr # 318861TN

  • Zoro # G711937241


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318861TN
Zoro #
G711937241
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
72 in

Details

Color
Tan
Item
Louver Panel

Description

This mounting kit with louvers allows additional storage within easy reach of workbench area. It includes one 18in louver and one 36in louver. This panel kit is ideal for 72inW workbenches. Uprights Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.