Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in & 36in Whiteboard Panel Kit, 60inW, Blue

  • Mfr # 319180BL

  • Zoro # G911938086


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Color
Blue
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319180BL
Zoro #
G911938086
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Width
60 in

Details

Item
Whiteboard Panel
Color
Blue

Description

This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit, one 18inW magnetic whiteboard and one 36inW magnetic whiteboard; upright is not included. This panel kit is ideal for 60inW workbenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.