Zoro Homepage

2 Sided, English, 25 (Closed), 24 (Open) in Height, 12 in Width, Plastic

  • Mfr # 261725

  • Zoro # G208620137


product price: $42.59
/ea

Key Features

Width
12 in
Height
25 (Closed), 24 (Open) in
Sign Material
Plastic
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261725
Zoro #
G208620137
UPC #
707022310222
Country of Origin
China

Dimensions

Width
12 in
Height
25 (Closed), 24 (Open) in

Details

Item
2 Sided, English
Sign Material
Plastic
Sign Background Color
Yellow

Description

Constructed of a durable polypropylene
  • Graphic on both sides
  • ANSI compliant graphics
  • Molded grip handleFolds to 1 thick for convenient storage
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.