Zoro Homepage

2 Sided, Multi-Lingual, 25 (Closed), 24 (Open) in Height, 12 in Width, Plastic

  • Mfr # 261726

  • Zoro # G208620175


product price: $27.35
/ea

Key Features

Width
12 in
Height
25 (Closed), 24 (Open) in
Sign Material
Plastic
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261726
Zoro #
G208620175
UPC #
707022310239
Country of Origin
China

Dimensions

Width
12 in
Height
25 (Closed), 24 (Open) in

Details

Item
2 Sided, Multi-Lingual
Sign Material
Plastic
Sign Background Color
Yellow

Description

Easily folds to 1 thick for convenient storage or transport on janitor carts. This safety sign helps prevent employees from injuries on dangerous slippery surfaces with clear multi-lingual identification, English, French and Spanish. Wet floor safety sign is constructed of a durable polypropylene and feature yellow background color with black letters and ANSI compliant graphics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.