Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Wheel Professional Appliance Hand Truck

  • Mfr # 168067

  • Zoro # G708610379


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Overall Height
59 in
Overall Width
17 in
Material
Steel
Color
Red
Wheel Type
2-Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168067
Zoro #
G708610379
UPC #
707022079556
Country of Origin
Viet Nam

Dimensions

Overall Height
59 in
Overall Width
17 in

Details

Material
Steel
Color
Red
Item
General purpose
Wheel Type
2-Wheel
Assembled
Yes

Description

High-strength tubular 17 ga. steel frameDouble-welded joints
  • Positive ratchet assembly
  • Easy rolling ball bearing wheels
  • Non-marring rubber on all contact surfaces
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.