Shop All Shelf Brackets
Global Industrial
21in Single Arm Shelf Bracket
Mfr # AB21C
Zoro # G408596508
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Depth 21 in
- For Use With Dry
- Mounting Style B
Product Information
- Brand Global Industrial
- MFR # AB21C
- Zoro # G408596508
- UPC # 707022002172
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 21 in |
Details
Description
21 Single Arm Shelf Bracket Pair. Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel (A472C-18PL-AM)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- LOCK OF AMERICA Locker Lock, Bright Zinc Chromate, (A-1 B5C Model 5001)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- SLICK LOCKS SlickLocks: Promaster City Blade Bracket 2015 - Present (SLL-PM-CITY-FVK-SLIDE)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 48 in L (80 WH 48)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- Global Industrial Shelf Brackets