Zoro Homepage

24 Bushel, Canvas Basket Bulk Truck, Unassembled

  • Mfr # 800361

  • Zoro # G308612230


product price: $609.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
54 in
Material
Hardwood Base & Kd Steel Wire Frame
Color
Brown
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800361
Zoro #
G308612230
UPC #
707022381086
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
54 in
Overall Width
34 in

Details

Material
Hardwood Base & Kd Steel Wire Frame
Color
Brown
Assembled
No

Description

This durable canvas truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, 3/8 steel wire frame, Four 4 non-marking rubber swivel casters handle heavy loads easily. Both Truck ends feature a large document pocket and a reinforced pull handle. Shipped Boxed Unassembled. Includes an elasticized nylon cap to contain and protect canvas cart contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.