Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Removable Handle, For Global Aluminum Deck Platform Trucks

  • Mfr # 232CP28

  • Zoro # G708610348


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Material
Aluminum
Color
Gray
Assembled
Yes
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232CP28
Zoro #
G708610348
UPC #
707022081221
Country of Origin
China

Dimensions

Overall Width
24 in

Details

Material
Aluminum
Color
Gray
Assembled
Yes
Weight
4

Description

Durable aluminum construction. Reinforced corner sockets on both deck ends allows use of additional aluminum push handle for bi-directional operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.