
24in Washdown Pedestal Fan, 7,200 CFM, 1/4 HP, 1 Phase
Mfr # 293020
Zoro # G511937625
product price:Â $1,344.99
/ea
Free Shipping & Returns
Key Features
Height
78-3/4 in
Width
29-1/2 in
Max. Depth
29-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293020
Zoro #
G511937625
UPC #
707022407397
Country of Origin
China
Dimensions
Height
78-3/4 in
Width
29-1/2 in
Max. Depth
29-1/2 in
Details
Item
Pedestal Fan
Material
Stainless Steel
Description
The Global Industrial™ series of washdown rated wall mount fans are constructed of 304 electro polished stainless steel and are rated by the USDA and NSF for use in food zones, making them ideal solutions in a multitude of applications including kitchens, hospitals, food and beverage plants, processing facilities, and much more. The washdown rating allows these fans to operate in moist, wet, humid, and corrosive environments. They are able to withstand being washed with hot water and caustic solutions without impacting performance. These fans come with a totally enclosed motor rated IP55 with a junction box for hard wiring. It is UL and cUL rated with a 5 year limited warranty standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.