
24inW Server Station Shelf, 2PK
Mfr # 579317
Zoro # G911937768
product price: $303.99
/pk 2, $152.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
18 in
Color
Gray
Width
24 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579317
Zoro #
G911937768
UPC #
707022015899
Country of Origin
Taiwan, Province of China
Dimensions
Depth
18 in
Width
24 in
Details
Material
Steel
Color
Gray
Assembly Required
No
Description
Add additional shelves for more storage. All shelves are 3/4in thick gray plastic laminate. Sold as set of 2. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.