Shop HP COMMERCIAL REMARKETING

EXCESS Z2 G9 MINI i7 32G 1T

  • Mfr # A12M5UT#ABA

  • Zoro # G122807607


product price:  $2,488.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Dedicated
Wireless LAN
Yes
Graphics Memory Technology
GDDR6
Height
2.7"
Number of DisplayPort Outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A12M5UT#ABA
Zoro #
G122807607
UPC #
198122697076
Country of Origin
China

Dimensions

Height
2.7"
Depth
8.3"
Width
8.6"

Details

Graphics Memory Accessibility
Dedicated
Wireless LAN
Yes
Graphics Memory Technology
GDDR6
Number of DisplayPort Outputs
2
Color
Black
DisplayPort
Yes
Maximum Turbo Speed
5.40 GHz
Processor Speed
2.10 GHz
Memory Clock Speed
5.60 GHz
Graphics Memory Capacity
8 GB
Memory Technology
DDR5 SDRAM
Product Series
Z2 Mini G9
Processor Socket
Socket LGA-1700
Number Of Ethernet Ports
1
Processor Type
Core i7
Solid State Drive Interface
PCI Express 4.0
Bluetooth
Yes
Total Solid State Drive Capacity
1 TB
Total Number of USB Ports
6
Memory Configuration
1 x 32GB
Processor Threads
28
Processor Model
i7-14700
USB Type-C Detail
2 SuperSpeed USB Type-C 20Gbps signaling rate
Release Year
2024
Operating System
Windows 11 Pro
Package Contents
Z2 Mini G9 Workstation, HP USB 320K Keyboard, HP Wired 320M Mouse, 280 W External Power Adapter
Ethernet Technology
Ethernet
Form Factor
Mini PC
Operating System Platform
Windows
Maximum Memory Supported
64 GB
Keyboard Localization
English
L3 Cache
33 MB
USB Type-C
Yes
Processor Generation
14th Gen
Maximum Power Supply Wattage
280 W
Error Checking
Non-ECC
Product Type
Workstation
Energy Star
Yes
Standard Memory
32 GB
Processor Core
Icosa-core (20 Core)
Operating System Language
English
Drive Type
SSD

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Z2 Mini G9 Workstation Desktop PC, Windows 11 Pro 64-Bit, Intel Core i7-14700 20-Core Processor 1.50GHz, 32GB (1X32GB) 5600MT/s DDR5 SODIMM RAM, NVIDIA Quadro T1000 with 8GB Dedicated Memory (4mDP), 1TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, Intel Wi-Fi 7 BE200 (2x2) non-vPro + Bluetooth 5.4, Internal Mono Speaker, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 280W Barrel Smart PFC AC Adapter, HP 3/3/3 WARR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.